Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Zip Soft Shell Jacket, L REG

  • Zoro #: G0512545
  • Mfr #: TB0A1OYB060

$69.53

  • Size: L
  • Waterproof: Water Repellant
  • Closure Type: Front Zipper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1OYB060 Specifications

  • Zoro #: G0512545
  • Mfr #: TB0A1OYB060
Size: L Waterproof: Water Repellant
Closure Type: Front Zipper Color: Pewter Gray
Material: 96% Polyester/4% Elastana Item: Jacket
Lining Material: Fleece Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Power Zip Soft Shell Jacket

Reviews of Timberland Pro #TB0A1OYB060