Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PowerZip Windproof SoftShell Jacket, LREG

  • Zoro #: G0507453
  • Mfr #: TB0A1HN6015

$62.99

  • Size: L
  • Material: Nylon
  • Lining Material: Fleece
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HN6015 Specifications

  • Zoro #: G0507453
  • Mfr #: TB0A1HN6015
Size: L Material: Nylon
Lining Material: Fleece Closure Type: zipper
Color: Jet Black Item: Jacket
Fits Chest Size: 42" to 44" Waterproof: Water Repellant
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Power Zip Windproof Soft Shell Jacket

Reviews of Timberland Pro #TB0A1HN6015