Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PowerZip Windproof SoftShell Jacket, MREG

  • Zoro #: G0507550
  • Mfr #: TB0A1HN6015
$62.99
  • Material: Nylon
  • Closure Type: zipper
  • Fits Chest Size: 39" to 41"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HN6015 Specifications

  • Zoro #: G0507550
  • Mfr #: TB0A1HN6015
Material: Nylon Closure Type: zipper
Fits Chest Size: 39" to 41" Item: Jacket
Color: Jet Black Waterproof: Water Repellant
Lining Material: Fleece Size: M
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Power Zip Windproof Soft Shell Jacket

Reviews of Timberland Pro #TB0A1HN6015