Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Studwall 1/4 Zip Textr. Fleece Top, L REG

  • Zoro #: G0507252
  • Mfr #: TB0A1HGK015

$59.99

  • Item: Studwall 1/4 Zip Textr. Fleece Top,L REG
  • Waterproof: Water Repellant
  • Fits Chest Size: 42" to 44"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HGK015 Specifications

  • Zoro #: G0507252
  • Mfr #: TB0A1HGK015
Item: Studwall 1/4 Zip Textr. Fleece Top,L REG Waterproof: Water Repellant
Fits Chest Size: 42" to 44" Gender: Men's
Closure Type: Quarter Zip Pullover Size: L
Color: Jet Black Material: 100% Rugged Textured Polyester-Bonded Fleece
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Studwall 1/4 Zip Textured Fleece Top

Reviews of Timberland Pro #TB0A1HGK015