Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G9026184
  • Mfr #: 50507
$104.95
  • Promotion Restriction: Not eligible for promotion
  • Metatarsal Guard: No
  • Footwear Sole Pattern: Siped
See full product details
This item ships free.

Timberland Pro #50507 Specifications

  • Zoro #: G9026184
  • Mfr #: 50507
Promotion Restriction: Not eligible for promotion Metatarsal Guard: No
Footwear Sole Pattern: Siped Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: Yes Metal Chip Resisting Sole: Yes
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Midsole Material: Polyurethane Max. Heat Rating: 570 Degrees F
Size: 8 Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 50507 Footwear Construction Type: Cemented
Standards: ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14 Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Dry: 0.74 Height: 6 in
Removable Insole: Yes Footwear Style: 6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: Full Grain Leather
Outsole Material: Rubber Footwear Closure Type: Lace Up
Predominant Footwear Color: Black Shank Material: Nylon
Gender: Men's Waterproof: No
Footwear Width: M ASTM Footwear Class: F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating: Better Color: Black
Liner Material: Mesh with antimicrobial treatment Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Heel Height: 1/2 in Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: Yes Non Metallic Upper: Yes
Chain Saw Cut Resistant: No Puncture Resistant Insole: No
Footwear Shank Type: Nylon Insulated: No
Ninety Degree Heel: Yes Non-Marking Sole: Yes
Last Number or Name: titan Conductive: No
Static Dissipative: No Satra Slip Test Results- Dairy Tile Wet: 0.62
Oil Resisting Sole: Yes Item: Work Boot
Electrical Hazard Rated: Yes Insole System: Removable Contoured Ortho-Lite Open Cell PU Footbed
Toe Type: Composite CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection
Upper Material: Leather Resists: Abrasions, Oils, Slips
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Series: 50507
Upper Color: Black Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heat Resistant: No Heel Style: Defined Heel
Metatarsal Guard Style: None Non-Marking Upper: Yes
Slip Resistant: Yes Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Black, Liner Material Mesh with antimicrobial treatment, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Timberland Pro #50507