Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G9023795
  • Mfr #: 38021
$111.18
  • Promotion Restriction: Not eligible for promotion
  • Completely Non Metallic: No
  • Midsole Material: Blown Thermal Plastic
See full product details
This item ships free.

Timberland Pro #38021 Specifications

  • Zoro #: G9023795
  • Mfr #: 38021
Promotion Restriction: Not eligible for promotion Completely Non Metallic: No
Midsole Material: Blown Thermal Plastic Puncture Resistant Insole: No
Liner Material: Mesh with antimicrobial treatment Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Standards: ASTM F2412-11, ASTM F2413-11 Metal Chip Resisting Sole: Yes
Item: Work Boot Static Dissipative: No
Upper Boot Material: All Leather Chain Saw Cut Resistant: No
Upper Material Description: Wheat Nubuck Leather Electrical Hazard Rated: Yes
Gender: Men's Footwear Width: M
Heel Height: 3/4 in Non-Marking Sole: No
Removable Insole: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Metatarsal Guard: No Outsole Material: Rubber
Color: Brown Chemical Resisting Sole: Yes
Manufacturers Suggested Sole Slip Rating: Better Shank Material: Nylon
Satra Slip Test Results- Dairy Tile Wet: 0.64 Style Number: 38021
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Seam Sealed Footwear Style: 6 in Work Boot
Size: 12 Ninety Degree Heel: Yes
Insulation Type: Thermolite(R) Satra Slip Test Results- Dairy Tile Oily: Not Tested
Non Metallic Upper: No Max. Heat Rating: 570 Degrees F
Satra Slip Test Results- Dairy Tile Dry: 0.82 Wide Toe Cap: No
Last Number or Name: Direct Attach Toe Type: Steel
Conductive: No Predominant Footwear Color: Brown
Footwear Sole Pattern: Lug Oil Resisting Sole: Yes
Insole System: Open Cell PU w/Agion Bactericide Footwear Closure Type: Lace Up
ASTM Footwear Class: F2413-11 I/75 C/75 EH Insulated: Yes
Waterproof: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Height: 6 in Footwear Construction Type: Direct Attached WP Seam Sealed
Insulation Weight: 200g Footwear Shank Type: Nylon
CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection Upper Material: Leather
Resists: Abrasions, Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style: None Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Series: 38021 Slip Resistant: Yes
Heat Resistant: No Heel Style: Defined Heel
Upper Color: Brown Non-Marking Upper: No
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 12, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Mesh with antimicrobial treatment, Shank Material Nylon, Midsole Material Blown Thermal Plastic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Timberland Pro #38021