Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G6044701
  • Mfr #: 85591
$99.78
  • Promotion Restriction: Not eligible for promotion
  • Metatarsal Guard: No
  • Footwear Style: 6 in Work Boot
See full product details
This item ships free.

Timberland Pro #85591 Specifications

  • Zoro #: G6044701
  • Mfr #: 85591
Promotion Restriction: Not eligible for promotion Metatarsal Guard: No
Footwear Style: 6 in Work Boot Puncture Resistant Insole: No
Style Number: 85591 Insole System: Single Density PU Outsole
Upper Boot Material: All Leather Chemical Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Metal Chip Resisting Sole: No
Removable Insole: Yes ASTM Footwear Class: F2413-11 I/75 C/75 EH
Color: Brown Insulated: No
Footwear Sole Pattern: Ladder Lock(TM) Conductive: No
Wide Toe Cap: No Gender: Men's
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Shank Material: Steel
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Ninety Degree Heel: Yes Footwear Closure Type: Lace Up
Toe Type: Steel Non Metallic Upper: No
Footwear Shank Type: Steel Completely Non Metallic: No
Height: 6 in Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Mesh with antimicrobial treatment Last Number or Name: Powerwelt
Satra Slip Test Results- Dairy Tile Wet: 0.43 Static Dissipative: No
Outsole Material: Polyurethane Manufacturers Suggested Sole Slip Rating: Better
Footwear Width: W Upper Material Description: Rugged nubuck leather
Chain Saw Cut Resistant: No Standards: ASTM F2412-05, ASTM F2413-05
Waterproof: No Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Dry: 0.45 Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Midsole Material: Polyurethane Max. Heat Rating: 370 Degrees F
Footwear Construction Type: Goodyear(TM) Welt Item: Work Boot
Satra Slip Test Results- Dairy Tile Oily: Not Tested Heel Height: 1/2 in
Size: 11 Predominant Footwear Color: Brown
Oil Resisting Sole: Yes CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection
Closure Type: Lace Up Upper Material: Leather
Resists: Abrasion, Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series: 85591 Non-Marking Upper: No
Upper Color: Brown Metatarsal Guard Style: None
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.43 Heat Resistant: No
Slip Resistant: Yes Heel Style: Defined Heel
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Here are some important details for Timberland Pro Work boots. Size: 11, Color: BROWN, Gender: Men's.

Reviews of Timberland Pro #85591