Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G6044674
  • Mfr #: 85591
$84.00
  • Promotion Restriction: Not eligible for promotion
  • Electrical Hazard Rated: Yes
  • Heel Height: 1/2 in
See full product details
This item ships free.

Timberland Pro #85591 Specifications

  • Zoro #: G6044674
  • Mfr #: 85591
Promotion Restriction: Not eligible for promotion Electrical Hazard Rated: Yes
Heel Height: 1/2 in Style Number: 85591
Predominant Footwear Color: Brown Ninety Degree Heel: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: 6 in Work Boot Waterproof: No
Midsole Material: Polyurethane Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Width: W Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Standards: ASTM F2412-05, ASTM F2413-05 Insole System: Single Density PU Outsole
Insulated: No Static Dissipative: No
Color: Brown Metal Chip Resisting Sole: No
Upper Boot Material: All Leather Completely Non Metallic: No
Non-Marking Sole: No Size: 9-1/2
Item: Work Boot Conductive: No
Metatarsal Guard: No Manufacturers Suggested Sole Slip Rating: Better
Height: 6 in Gender: Men's
Shank Material: Steel Outsole Material: Polyurethane
Mark II Slip Test Results- Dairy Tile Wet: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75 EH
Toe Type: Steel Max. Heat Rating: 370 Degrees F
Footwear Construction Type: Goodyear(TM) Welt Puncture Resistant Insole: No
Last Number or Name: Powerwelt Footwear Shank Type: Steel
Liner Material: Mesh with antimicrobial treatment Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chemical Resisting Sole: Yes
Footwear Sole Pattern: Ladder Lock(TM) Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: 0.43 Upper Material Description: Rugged nubuck leather
Wide Toe Cap: No Non Metallic Upper: No
Footwear Closure Type: Lace Up Satra Slip Test Results- Dairy Tile Dry: 0.45
Chain Saw Cut Resistant: No CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection
Closure Type: Lace Up Upper Material: Leather
Resists: Abrasion, Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style: None Non-Marking Upper: No
Series: 85591 Slip Resistant: Yes
Heel Style: Defined Heel Upper Color: Brown
Heat Resistant: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.43
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Brown, Liner Material Mesh with antimicrobial treatment, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Ladder Lock(TM), 1 Pair

Reviews of Timberland Pro #85591