Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Pln, Mens, 9.5W, H Brown, PR

  • Zoro #: G9021765
  • Mfr #: 47015
$100.92
  • Promotion Restriction: Not eligible for promotion
  • Ninety Degree Heel: Yes
  • Style Number: 47015
See full product details
This item ships free.

Timberland Pro #47015 Specifications

  • Zoro #: G9021765
  • Mfr #: 47015
Promotion Restriction: Not eligible for promotion Ninety Degree Heel: Yes
Style Number: 47015 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Construction Type: Cemented Max. Heat Rating: 570 Degrees F
Completely Non Metallic: No Liner Material: Mesh with antimicrobial treatment
Electrical Hazard Rated: Yes Insulated: No
Manufacturers Suggested Sole Slip Rating: Better Metal Chip Resisting Sole: Yes
Wide Toe Cap: No Size: 9-1/2
Oil Resisting Sole: Yes Removable Insole: Yes
Footwear Style: Oxford Shoe Heel Height: 1/2 in
Insole System: Removable Contoured Ortho-Lite Open Cell PU Footbed Footwear Closure Type: Lace Up
Toe Type: Plain Item: Work Shoe
Predominant Footwear Color: Brown Footwear Sole Pattern: Siped
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Upper Boot Material: All Leather
Midsole Material: Molded Polyurethane Conductive: No
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non Metallic Upper: No Static Dissipative: No
Footwear Shank Type: Nylon Waterproof: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Dry: 0.74
Shank Material: Nylon Satra Slip Test Results- Dairy Tile Wet: 0.62
Chemical Resisting Sole: Yes Footwear Width: W
Upper Material Description: Full Grain Leather Non-Marking Sole: Yes
Chain Saw Cut Resistant: No Color: Haystack Brown
Gender: Men's Puncture Resistant Insole: No
Last Number or Name: Titan Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Standards: ASTM F2412-11, ASTM F2413-11, ASTM F2892-11 Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Closure Type: Lace Up Upper Material: Leather
Resists: Abrasions, Oil, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Plain Toe
CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection Upper Color: Brown
Series: 47015 Heat Resistant: No
Slip Resistant: Yes Metatarsal Guard Style: None
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62 Metatarsal Guard: No
Non-Marking Upper: No Heel Style: Defined Heel
Toe Shape: Round Waterproof Type: None
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Here are some important details for Timberland Pro Work Shoes. Size: 9-1/2, Color: Brown, Gender: Men's.

Reviews of Timberland Pro #47015