Time Timer
Time Timer® MOD + Dry Erase Board, 60 Minute Timer
- Zoro #: G7961232
- Mfr #: TTM9-DEB-W

Tap to zoom
Hover or click to zoom
$39.86
- Includes: 1 timer and Dry Erase Board
- Recommended Grade: Grade PK+
- Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.86
Time Timer #TTM9-DEB-W Specifications
- Zoro #: G7961232
- Mfr #: TTM9-DEB-W
- Includes: 1 timer and Dry Erase Board
- Recommended Grade: Grade PK+
- Material: Plastic
- Recommended Age: 3+ Years
- Color: White, Black, Red
- Country of Origin (subject to change): China
Description
The Time Timer MOD + Dry Erase Board includes both a Time Timer MOD in Charcoal and the Time Timer Dry Erase Board. The Time Timer MOD is a 60-minute visual timer that has the style and durability of the Time Timer PLUS in a size that's portable and easy to use anywhere—from your office desk to the kitchen counter. The Time Timer Dry Erase Board is an activity and message center for office, home and school. It is perfect for time-sensitive messages and keeps schedules on time. Dry Erase markers not included. Features • Convenient caddy to hold markers and supplies • Stay on track by showing exactly what needs to be completed in the time available • Ensure each step in a routine is followed - nothing is missed! • All important topics for a meeting are covered in the time allowed
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Time Timer #TTM9-DEB-W
Explore more
- Time Timer Original Timer 3 Inch (Pocket) TT03BW
- Time Timer Time Timer® MAX, Customizable Visual Timer, 17" TTMTT72W
- Time Timer Time Timer PLUS® 120 Minute Timer Make Time Edition TTP7-MT-W
- Time Timer Time Timer PLUS® 120 Minute Timer, White TTM120W
- Time Timer Time Timer TWIST® 90 Minute Magnetic Timer TTM31W
- Time Timer Time Timer PLUS® 5 Minute Timer, White TTMTT05W
- Escali Touch Screen Digital Timer (Black) DR3-B
- Taylor Timer Loud Dig Wht Rnd 5873
- Taylor Timer Mchncl Indicator 5874
- Taylor Timer Ss 9Sec Ring 5830
- Time Timer Digital And Mechanical Timers