Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, 6000 cu. ft., PK12

  • Zoro #: G2618268
  • Mfr #: 1042419
$55.68 ($4.64/unit)
  • Cleaner Container Size: 3 oz
  • Height: 3 3/4 in
  • Item: Metered Air Freshener Refill
See full product details
Orders over $75 ship free.

Timemist #1042419 Specifications

  • Zoro #: G2618268
  • Mfr #: 1042419
Cleaner Container Size: 3 oz Height: 3 3/4 in
Item: Metered Air Freshener Refill Item - Air Freshener Refills: Air Freshener Refill
Fragrance: Country Garden Length: 1 3/4 in
Color: Clear Cleaner Container Type: Aerosol Can
Cleaner Form: Liquid Degreaser Container Type: Aerosol Can
Standards: VOC Compliant Cleaner Chemical Product Grouping: Air Freshener Refills
Refill Life: 30 days Refill Size: 3 oz.
Features: Counteracts Odors And Leaves Pleasant Scent For Use With: 1047825, Mfr. No. 1047824
Width: 1 3/4 in Coverage: 6,000 cu ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Liquid, Country Garden Fragrance, For Use With 1047825, Mfr. No. 1047824, Refill Life 30 days, Chemical Series TimeMist(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 3 oz, Coverage 6,000 cu ft, Chemicals For Use On Air, Color Clear, Height 3 3/4 in, Width 1 3/4 in, Length 1 3/4 in, Features Counteracts Odors And Leaves Pleasant Scent, Standards VOC Compliant, Metered Air Freshener Refill, Package Quantity 12

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Timemist #1042419