Shop All Air Freshener Refills
Timemist
Air Freshener Refill, 6000 cu. ft., PK12 (Discontinued)
Mfr # 1047940
Zoro # G2618520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series Virtual Janitor
- Features Metered Release Liquid Cleans Fixtures And Pipes While Eliminating Odors At Their Source
- For Use With Mfr. No. 1044336
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timemist
- MFR # 1047940
- Zoro # G2618520
- UPC # 723783212308
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 5 3/4 in |
Length | 1 7/8 in |
Cleaner Container Size | 9.88 oz |
Width | 4 in |
Container Size | 9.88 oz |
Description
Air Freshener Refill, Liquid, Fragrance Citrus, Cartridge, 9.88 oz, Product Series Virtual Janitor, Refill Life 30 day, Coverage 6,000 cu ft, Clear, Compatible Grainger Part Number 401Z73, Compatible Mfg. Model Number 1044336, VOC Content 0 Percent, Flash Point Greater Than 94 Degrees C, Length 1 7/8 in, Width 4 in, Height 5 3/4 in, Net Weight 0.84 lb, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.