Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, 6000 cu. ft., PK12

  • Zoro #: G2618539
  • Mfr #: 1048493
$51.95 ($4.33/unit)
  • Height: 5 3/4 in
  • Refill Life: 30 days
  • Item: Metered Air Freshener Refill
See full product details
Orders over $75 ship free.

Timemist #1048493 Specifications

  • Zoro #: G2618539
  • Mfr #: 1048493
Height: 5 3/4 in Refill Life: 30 days
Item: Metered Air Freshener Refill Item - Air Freshener Refills: Air Freshener Refill
Width: 2 5/8 in Fragrance: Wildwood Fig
Cleaner Container Type: Aerosol Can Standards: VOC Compliant
For Use With: 1047717, 1047809, 1048502, Mfr. No. 1047811 Cleaner Form: Liquid
Degreaser Container Type: Aerosol Can Refill Size: 6.5 oz.
Length: 2 5/8 in Color: Clear
Cleaner Container Size: 6.6 oz Coverage: 6,000 cu ft
Cleaner Chemical Product Grouping: Air Freshener Refills Features: Counteracts Odors And Leaves Pleasant Scent
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Liquid, Wildwood Fig Fragrance, For Use With 1047717, 1047809, 1048502, Mfr. No. 1047811, Refill Life 30 days, Chemical Series TimeMist(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 6.6 oz, Coverage 6,000 cu ft, Chemicals For Use On Air, Color Clear, Height 5 3/4 in, Width 2 5/8 in, Length 2 5/8 in, Features Counteracts Odors And Leaves Pleasant Scent, Standards VOC Compliant, Metered Air Freshener Refill, Package Quantity 12

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Timemist #1048493