Timken
Radial Bearing, Double Shield, 100mm Bore
Mfr # 320KDD
Zoro # G8469867
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 100 mm
- Cage Material Steel
Explore More Products
- TIMKEN Radial Bearing, Single Shield, 65mm Bore 313WDN
- TIMKEN Radial Bearing, Double Shield, 12mm Bore 301KDD
- TIMKEN Radial Bearing, Open, 35mm Bore 207KG
- TIMKEN Radial Bearing, Double Seal, 25mm Bore 205PP
- TIMKEN Radial Bearing, Double Seal, 30mm Bore 206PPG
- TIMKEN Radial Bearing, Double Seal, 70mm Bore 214NPP
- TIMKEN Radial Bearing, Open, 15mm Bore 202KG
- TIMKEN Radial Bearing, Double Shield, 80mm Bore 316KDD
- TIMKEN Ball Bearings, Ball Deep Groove Radial <12 Od 209KR3
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia 6313 2RS JEM
- PEER Radial Ball Bearing- Extra Small Size Open R6
- Timken Ball Bearings