Timken
TRB Double Cup Assembly 4-8 OD, NA52375-90024
- Zoro #: G600650565
- Mfr #: NA52375-90024
Hover or click to zoom Tap to zoom
Key Features
- Outside Dia. (In.): 6.375
- Cup Width: 3.2499 In.
- Max. Shaft Fillet Radius (In.): 3.75
- Dynamic Load Capacity (Lb.): 87500
- Static Load Capacity (Lb.): 154000
- Cup Width (mm): 82.54746
- Cage Material: Steel
- Max. Shaft Fillet Radius (mm): 95.25
$1,116.05
Subtotal: $1,116.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Timken #NA52375-90024 Specifications
- Zoro #: G600650565
- Mfr #: NA52375-90024
- UPC #: 53893321219
- Outside Dia. (In.): 6.375
- Cup Width: 3.2499 In.
- Max. Shaft Fillet Radius (In.): 3.75
- Dynamic Load Capacity (Lb.): 87500
- Static Load Capacity (Lb.): 154000
- Cup Width (mm): 82.54746
- Cage Material: Steel
- Max. Shaft Fillet Radius (mm): 95.25
- Outside Dia. (mm): 161.925
- Country of Origin (subject to change): Unknown
Reviews of Timken #NA52375-90024
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TIMKEN TRB Single Cone 4-8 OD, HM321245-2 HM321245-2
- TIMKEN TRB Single Cup Flanged 4-8 OD, 752B-2 752B-2
- TIMKEN TRB Single Cone 8-12 OD, LL537649-2 LL537649-2
- TIMKEN TRB Single Cup <4 OD, NP980884-2 NP980884-2
- TIMKEN TRB Single Cone <4 OD, HM807046-2 HM807046-2
- TIMKEN TRB Single Assembly Prec. 4-8 OD, JM716649-90B02 JM716649-90B02
- TIMKEN TRB Two-Single-Row Assembly 4-8 OD, HH221449-90087 HH221449-90087
- TIMKEN TRB Single Cone <4 OD, LL205442-2 LL205442-2
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9386H-902B1 9386H-902B1
- AFTERMARKET Taper Roller Bearing LM603049- LM603011
- NTN NTN 47490, Tapered Roller Bearing Cone 28125 In Id X 12813 In W 47490
- Timken Tapered Roller Bearings