Timken
TRB Single Assembly Prec. <4 OD, 22780-90010
- Zoro #: G700655538
- Mfr #: 22780-90010
Hover or click to zoom Tap to zoom
Key Features
- Outside Dia. (In.): 3.25
- Cup Width: 1.0313 In.
- Max. Shaft Fillet Radius (In.): 1.6875
- Dynamic Load Capacity (Lb.): 20900
- Static Load Capacity (Lb.): 25800
- Cage Material: Steel
- Outside Dia. (mm): 82.55
- Cup Width (mm): 26.19502
$1,225.27
Subtotal: $1,225.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Timken #22780-90010 Specifications
- Zoro #: G700655538
- Mfr #: 22780-90010
- UPC #: 53893205779
- Outside Dia. (In.): 3.25
- Cup Width: 1.0313 In.
- Max. Shaft Fillet Radius (In.): 1.6875
- Dynamic Load Capacity (Lb.): 20900
- Static Load Capacity (Lb.): 25800
- Cage Material: Steel
- Outside Dia. (mm): 82.55
- Cup Width (mm): 26.19502
- Max. Shaft Fillet Radius (mm): 42.8625
- Country of Origin (subject to change): Unknown
Reviews of Timken #22780-90010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TIMKEN TIM-18690#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 186903 18690#3
- TIMKEN TRB 2-Row Assembly 8-12 OD, HM926749-90080 HM926749-90080
- TIMKEN TRB Single Cone <4 OD, 455-2 455-2
- TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBE JRM58049-90UBE
- TIMKEN TRB Single Cup Flanged 4-8 OD, 42587B-2 42587B-2
- TIMKEN TRB Single Cone 4-8 OD, 78250AC-2 78250AC-2
- TIMKEN TRB Single Assembly Prec. 4-8 OD, 566-90023 566-90023
- TIMKEN TRB Single Cone 4-8 OD, EE153044-2 EE153044-2
- TIMKEN TRB 2-Row AP Assembly Class C, HM124646-90068 HM124646-90068
- TIMKEN TIM-2559, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2559 2559
- TIMKEN TIM-598#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 5983 598#3
- Timken Tapered Roller Bearings