Timken
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # YCJT 1 SGT
Zoro # G8032455
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore SCJT 1 7/16
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore SCJ 2
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore RCJ 2 3/16
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore SCJT 1/2
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore VCJT 3/4
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore SCJT 1 1/4S
- TIMKEN Stamping, plate or liner G52MSA
- TIMKEN Wide Inner Ring And Housed Units, Ball Flange Unit LCJT1-1/2
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore RCJT 1 1/8
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 124205 1-3/8 SC FLG 4BT
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore UCFUX-1.7/16M
- Timken Flange Bearings