HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2 Piece Rainsuit, Hi-Vis Orange, M

TINGLEY| Zoro #: G2288526| Mfr #: S63219

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Jacket/Bib w/Elastic Suspenders, Snaps at Ankles/Wrists
ANSI Class: Class 3
Thickness: 0.35 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288526 Mfr #: S63219
Includes: Jacket/Bib w/Elastic Suspenders, Snaps at Ankles/WristsANSI Class: Class 3
Thickness: 0.35 milGender: Men's
Fits Chest Size: 40" to 42"Seam Style: Heat Welded
Material: PVCInseam: 30"
Item: 2-Piece RainsuitResists: water
Size: MNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: Polyester
Fits Waist Size: 32 to 34"Color: Orange
Closure Type: Zipper, SnapsSub-Category: Hi-Visibility Rainsuits
Country of Origin (subject to change): China

Description

2-Piece Rainsuit, Men's, Size M, Hi-Visibility Orange, PVC, Fits Chest Size 40 In. to 42 In., Fits Waist Size 32 to 34 In., Inseam 30 In., Zipper, Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35 mil, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib w/Elastic Suspenders, Snaps at Ankles/Wrists, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews