DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3-Pc. Rainsuit w/Detach Hood, Ylw, 2XL

TINGLEY| Zoro #: G1299347| Mfr #: S61317

$8.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspender
Color: Yellow
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299347 Mfr #: S61317
Includes: Elastic SuspenderColor: Yellow
Gender: Men'sFits Chest Size: 52" to 54"
Seam Style: Heat SealedMaterial: PVC
Inseam: 32"Item: 3-Piece Rainsuit with Detachable Hood
Resists: waterSize: 2XL
Number of Inside Pockets: 0Number of Outside Pockets: 2
Fabric Weight: 5.5 ozLiner Material: PVC
Fits Waist Size: 48 to 50"Thickness: 0.20 mm
Closure Type: hook-and-loopSub-Category: Rainsuits
Country of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Men's, Size 2XL, Yellow, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 48 to 50 In., Inseam 32 In., Hook-and-Loop Closure Type, Heat Sealed Seam Style, Thickness 0.2mm, Fabric Weight 5.5 Oz, Liner Material PVC, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Elastic Suspender

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews