Tingley
Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR
Mfr # 35141
Zoro # G3058185
$27.99
12% off
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR 35141
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR 35141
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR 35141
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL 45821
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes 35111.MD
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant SM 45851
- TINGLEY Orion Overshoe, Size 8 to 9-1/2, PR 7550G
- TINGLEY Ice Traction Overshoes, Rubber, 6.5-8, PR 1350
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 01, PR 11714
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR T469/12
- TALON TRAX Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR 4T273
- Tingley Foot Protection