Shop Alternate Products
This Product is Discontinued
Tingley
Arc Flash Rain Coat W/Hd, 3XL, HiVis Orng (Discontinued)
Mfr # C42129
Zoro # G0234175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Hi-visibility Orange
- Length 52"
- Standards ANSI/ISEA 107-2010 Class E / Flame Resistant
- Arc Flash PPE Category 2