Arc Flash Rain Coat W/Hd, L, HiVis Orng

TINGLEY| Zoro #: G0234157| Mfr #: C42129

$150.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Reflective Striping, Stow-Away Hood, D Ring Access
ANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234157 Mfr #: C42129
Includes: Reflective Striping, Stow-Away Hood, D Ring AccessANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 2Gender: Men's
Fits Chest Size: 44" to 46"Length: 50"
Seam Style: SealedMaterial: Flame Resistant Nome(R) PVC
Number of Outside Pockets: 2Item: Arc Flash Rain Coat with Hood
Size: LThickness: 0.45mm
Number of Inside Pockets: 0Liner Material: Nome(R) PVC
ATPV Rating: 11.0 cal./cm2Color: Hi-visibility Orange
Closure Type: Zipper, Storm FlapStandards: ANSI/ISEA 107-2010 Class E / Flame Resistant
Country of Origin (subject to change): China

Description

Arc Flash Rain Coat with Hood, Gender Men's, Hi-Visibility Orange, L, Fits Chest Size 44 In. to 46 In., ATPV Rating 11.0 cal./cm2, Hazard Risk Category (HRC) 2, 107-2010 Class E ANSI Class, Flame Resistant Nome(R) PVC, Length 50 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.45mm, Seam Style Sealed, Includes Reflective Striping, Stow-Away Hood, D Ring Access, Liner Material Nome(R) PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews