Arc Flash Rain Jacket W/Hd, 2XL, HiVis Orn

TINGLEY| Zoro #: G0233861| Mfr #: J42129

$107.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233861 Mfr #: J42129
Includes: Reflective Striping, Stow-Away Hood, D Ring AccessNumber of Outside Pockets: 2
Standards: ANSI/ISEA 107-2010 Class E / Flame ResistantSeam Style: Sealed
Hazard Risk Category (HRC): 2Item: Arc Flash Rain Jacket with Hood
ANSI Class: 107-2010 Class EThickness: 0.45mm
Color: Hi-Visibility OrangeGender: Men's
Liner Material: Nome(R) PVCMaterial: Flame Resistant Nome(R) PVC
ATPV Rating: 11 cal./cm2Number of Inside Pockets: 0
Closure Type: Zipper, Storm FlapSize: 2XL
Length: 32"Fits Chest Size: 54"
Country of Origin (subject to change): China

Product Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Orange, 2XL, Fits Chest Size 54 In., ATPV Rating 11 Cal/cm2, Hazard Risk Category (HRC) 2, 107-2010 Class E ANSI Class, Flame Resistant Nome(r) PVC, Length 32 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.45mm, Seam Style Sealed, Includes Reflective Striping, Stow-Away Hood, D Ring Access, Liner Material Nome(r) PVC, Standards ANSI/ISEA 107-2010 Class E / Flame Resistant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews