KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arc Flash Rain Jacket W/Hd, 3XL, HiVis Orn

TINGLEY| Zoro #: G0233904| Mfr #: J42129

$163.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Reflective Striping, Stow-Away Hood, D Ring Access
ANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0233904 Mfr #: J42129
Includes: Reflective Striping, Stow-Away Hood, D Ring AccessANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 2Gender: Men's
Fits Chest Size: 74"Length: 32"
Seam Style: SealedMaterial: Flame Resistant Nome(R) PVC
Number of Outside Pockets: 2Item: Arc Flash Rain Jacket with Hood
Size: 3XLThickness: 0.45mm
Number of Inside Pockets: 0Liner Material: Nome(R) PVC
ATPV Rating: 11.0 cal./cm2Color: Hi-visibility Orange
Closure Type: Zipper, Storm FlapStandards: ANSI/ISEA 107-2010 Class E / Flame Resistant
Country of Origin (subject to change): China

Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Orange, 3XL, Fits Chest Size 74 In., ATPV Rating 11.0 cal./cm2, Hazard Risk Category (HRC) 2, 107-2010 Class E ANSI Class, Flame Resistant Nome(R) PVC, Length 32 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.45mm, Seam Style Sealed, Includes Reflective Striping, Stow-Away Hood, D Ring Access, Liner Material Nome(R) PVC, Standards ANSI/ISEA 107-2010 Class E / Flame Resistant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews