Arc Flash Rain Jckt W/Hd, 3XL, HiVis Lm Yl

TINGLEY| Zoro #: G0233791| Mfr #: J42122

$115.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Reflective Striping, Stow-Away Hood, D Ring Access
ANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0233791 Mfr #: J42122
Includes: Reflective Striping, Stow-Away Hood, D Ring AccessANSI Class: 107-2010 Class E
Hazard Risk Category (HRC): 1Gender: Men's
Fits Chest Size: 56" to 58"Length: 32"
Seam Style: SealedMaterial: Flame Resistant Nome(R) PVC
Number of Outside Pockets: 2Item: Arc Flash Rain Jacket with Hood
Size: 3XLThickness: 0.015mm
Number of Inside Pockets: 0Liner Material: Nome(R) PVC
ATPV Rating: 7.0 cal./cm2Color: Hi-Visibility Lime Yellow
Closure Type: Zipper, Storm FlapStandards: ASTM F1891
Country of Origin (subject to change): China

Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Lime Yellow, 3XL, Fits Chest Size 56 In. to 58 In., ATPV Rating 7.0 cal./cm2, Hazard Risk Category (HRC) 1, 107-2010 Class E ANSI Class, Flame Resistant Nome(R) PVC, Length 32 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.015mm, Seam Style Sealed, Includes Reflective Striping, Stow-Away Hood, D Ring Access, Liner Material Nome(R) PVC, Standards ASTM F1891

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews