DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Arc Flash Rain Jckt W/Hd, L, HiVis Lm Ylw

TINGLEY| Zoro #: G0233816| Mfr #: J42122

$121.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233816 Mfr #: J42122
Includes: Reflective Striping, Stow-Away Hood, D Ring AccessNumber of Outside Pockets: 2
Standards: ASTM F1891Seam Style: Sealed
Hazard Risk Category (HRC): 1Item: Arc Flash Rain Jacket with Hood
ANSI Class: 107-2010 Class EThickness: 0.015mm
Color: Hi-Visibility Lime YellowGender: Men's
Liner Material: Nome(R) PVCMaterial: Flame Resistant Nome(R) PVC
ATPV Rating: 7 Cal/cm2Number of Inside Pockets: 0
Closure Type: Zipper, Storm FlapFits Chest Size: 44" to 46"
Size: LLength: 31"
Country of Origin (subject to change): China

Product Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Lime Yellow, L, Fits Chest Size 44 In. to 46 In., ATPV Rating 7 Cal/cm2, Hazard Risk Category (HRC) 1, 107-2010 Class E ANSI Class, Flame Resistant Nome(R) PVC, Length 31 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.015mm, Seam Style Sealed, Includes Reflective Striping, Stow-Away Hood, D Ring Access, Liner Material Nome(R) PVC, Standards ASTM F1891

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews