Shop Alternate Products
This Product is Discontinued
Tingley
Arc Flash Rain Overall, 2XL, HiVis Orange (Discontinued)
Mfr # O42129
Zoro # G0234001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Hi-visibility Orange
- Material Flame Resistant Nomex(R) PVC
- Fits Chest Size 52" to 54"
- Inseam 32"