DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Arc Flash Rain Overall, 3XL, HiVis Lm Ylw

TINGLEY| Zoro #: G0233947| Mfr #: O42122

$78.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.17mm
Includes: Reflective Striping, Heavy Duty Quick Release Suspender Buckles
ANSI Class: 107-2010 Class E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0233947 Mfr #: O42122
Thickness: 0.17mmIncludes: Reflective Striping, Heavy Duty Quick Release Suspender Buckles
ANSI Class: 107-2010 Class EHazard Risk Category (HRC): 1
Fits Chest Size: 50" to 52"Seam Style: Sealed
Material: Flame Resistant Nomex(R) PVCInseam: 32"
Item: Arc Flash Rain Bib OverallResists: water
Size: 3XLGender: Men's
Number of Pockets: 0Liner Material: PVC
Fits Waist Size: 62"ATPV Rating: 7.0 cal./cm2
Color: Hi-Visibility Lime YellowClosure Type: Zipper, Storm Flap
Standards: ASTM F1891Country of Origin (subject to change): China

Description

Arc Flash Rain Bib Overall, 3XL, Hi-Visibility Lime Yellow, Fits Waist Size 62 In., Inseam 32 In., Fits Chest Size 50 In. to 52 In., ATPV Rating 7.0 cal./cm2, Hazard Risk Category (HRC) 1, ANSI Class 107-2010 Class E, Gender Men's, Flame Resistant Nomex(R) PVC, Zipper, Storm Flap Closure Type, Seam Style Sealed, Number of Pockets 0, Thickness 0.17mm, Liner Material PVC, Resists Water, Includes Reflective Striping, Heavy Duty Quick Release Suspender Buckles, Standards ASTM F1891

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews