Skip to Main Content
customer-service Help
Tingley

Black PVC Boot, Men's, Black, PR

Tingley Black PVC Boot, Men's, Black, PR 31161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.51
  • Item: Black PVC Boot
  • Footwear Sole Pattern: Cleated
  • Toe Type: Plain
See full product details
Orders over $75 ship free.
Total: $23.51

Tingley #31161 Specifications

  • Item: Black PVC Boot
  • Footwear Sole Pattern: Cleated
  • Toe Type: Plain
  • Insulated: No
  • Color: Black
  • Predominant Footwear Color: Black
  • Size: 12
  • Metatarsal Guard: No
  • Footwear Width: M
  • Style Number: 31161
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
  • Gender: Men's
  • Footwear Application: General Purpose
  • Waterproof: Yes
  • Removable Insole: Yes
  • Shoe Style: Knee with Cut-Off Bands
  • Oil Resisting Sole: Yes
  • Upper Material: PVC
  • Cold-Insulation Technology: Non Insulated
  • Outsole Technology: Self Cleaning
  • Heel Style: Defined Heel
  • Electrical Hazard Rated: No
  • Metatarsal Guard Style: None
  • Insole Material: EVA
  • Shank Material: PVC
  • Puncture Resistant Insole: No
  • Completely Non Metallic: Yes
  • Features: Chemical Resistance, Flexible Upper Material
  • Boot Color: Black
  • Ninety Degree Heel: Yes
  • Waterproof Type: PVC Injection
  • Footwear Shank: No
  • Boot Height: 15 1/2 in
  • Footwear Brand: Tingley
  • Midsole Material: PVC
  • Boot Height Adjustment: Adjustable Height with Cut Down Bands
  • Outsole Material: PVC
  • Static Dissipative: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Black PVC Boot, Shoe Style Knee with Cut-Off Bands, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

Reviews of Tingley #31161