Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100

  • Zoro #: G4862431
  • Mfr #: 6336
$252.40 ($2.52/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Shoe Cover
  • Size: 15
See full product details
This item ships free.

Tingley #6336 Specifications

  • Zoro #: G4862431
  • Mfr #: 6336
Promotion Restriction: Not eligible for promotion Item: Disposable Shoe Cover
Size: 15 Standards: FSMA, HACCP, GMP
Color: Blue Material: Natural Rubber Latex
Boot Height: 8 5/16 in Gender: Unisex
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable Shoe Cover, Blue, Boot Height 8-5/16 In., Unisex, Size 15, Package Quantity 100

Reviews of Tingley #6336