FR Rain Bib Overall, Green, 3XL

TINGLEY| Zoro #: G2044034| Mfr #: O41008

$17.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044034 Mfr #: O41008
Resists: Water, Acid, FlameIncludes: Elastic Suspenders
Thickness: 0.25mmSeam Style: Heat Sealed
Size: 3XLNumber of Pockets: 0
Liner Material: PolyesterMaterial: PVC
Gender: Men'sItem: Flame-Resistant Rain Bib Overall
Fits Waist Size: 48 to 50"Inseam: 32"
Color: GreenClosure Type: Hook-and-Loop
Standards: ASTM D6413Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Bib Overall, 3XL, Green, Fits Waist Size 48 to 50 In., Inseam 32 In., Gender Men's, PVC, Hook-and-Loop Closure Type, Seam Style Heat Sealed, Number of Pockets 0, Thickness 0.25mm, Liner Material Polyester, Resists Water, Acid, Flame, Includes Elastic Suspenders, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.