Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL

  • Zoro #: G4865427
  • Mfr #: S78022
$42.79
  • Size: 2XL
  • Features: 2" Silver Reflective Tape Reflects Light For 360 Degrees High Visibility Night Time Conspicuity; One Black Pouch Pocket
  • Standards: ANSI/ISEA 107 Type R Class 3
See full product details
Orders over $75 ship free.

Tingley #S78022 Specifications

  • Zoro #: G4865427
  • Mfr #: S78022
Size: 2XL Features: 2" Silver Reflective Tape Reflects Light For 360 Degrees High Visibility Night Time Conspicuity; One Black Pouch Pocket
Standards: ANSI/ISEA 107 Type R Class 3 Fabric Weight: 8.5 oz/sq yd
Item: Crewneck Sweatshirt Fits Chest Size: 52 in to 54 in
Material: 100% Polyester Length: 31 in
Sleeve Length: 26-1/2 in Color: Fluorescent Yellow/Green, Black Ripstop
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Crewneck Sweatshirt, Size 2XL, Fits Chest Size 52 In. to 54 In., Lime/Black, Fabric Weight 8.5 oz. per sq. yd., Polyester, Sleeve Length 26-1/2 In., Length 31 In., Standards ANSI/ISEA 107-2010

Reviews of Tingley #S78022