KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hi-Vis FR Rain Bib Overall, Orange, 2XL

TINGLEY| Zoro #: G1130297| Mfr #: O53129

$31.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspenders, Snaps at Cuffs, Quick Release Buckles
ANSI Class: Class E
Thickness: 0.35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130297 Mfr #: O53129
Includes: Elastic Suspenders, Snaps at Cuffs, Quick Release BucklesANSI Class: Class E
Thickness: 0.35mmGender: Men's
Seam Style: Heat SealedMaterial: Polyurethane
Inseam: 32"Fits Waist Size: 44 to 46"
Resists: Water, FlameSize: 2XL
Number of Pockets: 0Item: Hi-Visibility Flame-Resistant Rain Bib Overall
Liner Material: PolyesterColor: Orange
Closure Type: Snaps, Storm FlapStandards: ASTM D6413
Country of Origin (subject to change): China

Description

Hi-Visibility Flame-Resistant Rain Bib Overall, 2XL, Hi-Visibility Orange, Fits Waist Size 44 to 46 In., Inseam 32 In., ANSI Class Class E, Gender Men's, Polyurethane, Snaps, Storm Flap Closure Type, Seam Style Heat Sealed, Number of Pockets 0, Thickness 0.35mm, Liner Material Polyester, Resists Water, Flame, Includes Elastic Suspenders, Snaps at Cuffs, Quick Release Buckles, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews