Tingley

Ice Traction Overshoes, Rubber, 9.5-11, PR

Tingley Ice Traction Overshoes,  Rubber,  9.5-11,  PR 1350
Hover or click to zoom Tap to zoom
Key Features
  • Color: Black
  • Material: Rubber, 46 Tungsten Carbide
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: slip on
  • Height: 4 1/2 in
  • Outsole Material: Rubber withTungsten Carbide Studs
See full product details
$51.41

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tingley #1350 Specifications

  • Size: L
  • Color: Black
  • Material: Rubber, 46 Tungsten Carbide
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: slip on
  • Height: 4 1/2 in
  • Outsole Material: Rubber withTungsten Carbide Studs
  • Predominant Footwear Color: Black
  • Midsole Material: Rubber
  • Shank Material: Rubber
  • Footwear Closure Type: Pull On
  • Metatarsal Guard: No
  • Footwear Sole Pattern: Cleated
  • Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
  • Upper Material: Rubber
  • Item: Traction Device
  • Style Number: 1350
  • Rubber Boot Style: Ankle
  • Typical Overboot/Overshoe Application: Traction
  • Boot Height: 4"
  • Fits Shoe Size: 9-1/2 to 11
  • Shoe Style: Ankle
  • Traction Device Dimensions: 12-1/2 in L x 5 in W x 4-1/2 in H
  • For Use on Surface Types: Ice, Snow
  • Width: 5 in
  • Traction Material: Tungsten Carbide
  • Suggested Environment: Outdoor
  • Traction Type: Stud
  • Footwear Coverage Style: Ball, Heel
  • Footwear Brand: TINGLEY
  • Length: 12 1/2 in
  • Traction Attachment Style: Pull-On
  • Length (Straight Wireway): 12 1/2 in
  • Product Type: Traction Device
  • Fits Footwear Size: 9-1/2 to 11
  • Country of Origin (subject to change): Mexico

Description

Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 12-1/2 in L x 5 in W x 4-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 9-1/2 to 11, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair

Reviews of Tingley #1350

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.