Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 4XL

  • Zoro #: G4865463
  • Mfr #: S78022
Tingley Job Sight Hi-Vis Crew Sweatshirt,  Class 3,  Lime,  4XL S78022
Tingley Job Sight Hi-Vis Crew Sweatshirt,  Class 3,  Lime,  4XL S78022
$32.25
  • Size: 4Xl
  • Material: 100% Polyester
  • Sleeve Length: 27 in
See full product details
Orders over $75 ship free.

Tingley #S78022 Specifications

  • Zoro #: G4865463
  • Mfr #: S78022
Size: 4Xl Material: 100% Polyester
Sleeve Length: 27 in Item: Crewneck Sweatshirt
Length: 33 in Fits Chest Size: 60 in to 62 in
Color: Fluorescent Yellow/Green, Black Ripstop Fabric Weight: 8.5 oz/sq yd
Features: 2" Silver Reflective Tape Reflects Light For 360 Degrees High Visibility Night Time Conspicuity; One Black Pouch Pocket Standards: ANSI/ISEA 107 Type R Class 3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Crewneck Sweatshirt, Size 4XL, Fits Chest Size 60 In. to 62 In., Lime/Black, Fabric Weight 8.5 oz. per sq. yd., Polyester, Sleeve Length 27 In., Length 33 In., Standards ANSI/ISEA 107-2010

Reviews of Tingley #S78022