Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, M

  • Zoro #: G4865436
  • Mfr #: S78022
Tingley Job Sight Hi-Vis Crew Sweatshirt,  Class 3,  Lime,  M S78022
Tingley Job Sight Hi-Vis Crew Sweatshirt,  Class 3,  Lime,  M S78022
$36.69
  • Standards: ANSI/ISEA 107 Type R Class 3
  • Size: M
  • Sleeve Length: 26 in
See full product details
Orders over $75 ship free.

Tingley #S78022 Specifications

  • Zoro #: G4865436
  • Mfr #: S78022
Standards: ANSI/ISEA 107 Type R Class 3 Size: M
Sleeve Length: 26 in Fabric Weight: 8.5 oz/sq yd
Item: Crewneck Sweatshirt Color: Fluorescent Yellow/Green, Black Ripstop
Features: 2" Silver Reflective Tape Reflects Light For 360 Degrees High Visibility Night Time Conspicuity; One Black Pouch Pocket Length: 29 in
Material: 100% Polyester Fits Chest Size: 40 in to 42 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our lightweight safety vests from our traffic safety vests and apparel options are great for crossing guards, police officers, airport baggage personal and forestry workers to must wear visible apparel. Take a look at the features for Tingley Crewneck Sweatshirt. Color: Lime, Size: M, Material: Polyester.

Reviews of Tingley #S78022