KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Size 12, 15" H, Brown, Plain, PR

TINGLEY| Zoro #: G0223167| Mfr #: 51144

$24.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Upper Material: PVC
Closure Type: pull On
Waterproof: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223167 Mfr #: 51144
Upper Material: PVCClosure Type: pull On
Waterproof: YesShank Material: PVC
Toe Type: PlainColor: Brown
Metatarsal Guard: NoHeight: 15"
Footwear Sole Pattern: CleatedInsulated: No
Gender: Men'sItem: Knee Boots
Midsole Material: PVCSize: 12
Outsole Material: PVCInsulation Type: None
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width D, Style Number 51144, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews