KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Size 7, 15" H, Brown, Plain, PR

TINGLEY| Zoro #: G0223115| Mfr #: 51144

$24.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: None
Size: 7
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223115 Mfr #: 51144
Insulation Type: NoneSize: 7
Midsole Material: PVCFootwear Sole Pattern: Cleated
Waterproof: YesColor: Brown
Height: 15"Shank Material: PVC
Closure Type: pull OnItem: Knee Boots
Upper Material: PVCToe Type: Plain
Metatarsal Guard: NoInsulated: No
Outsole Material: PVCGender: Men's
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Style Number 51144, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews