Knee Boots, Size 9, 15" H, Brown, Plain, PR

TINGLEY| Zoro #: G0223133| Mfr #: 51144

$24.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Upper Material: PVC
Closure Type: pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223133 Mfr #: 51144
Waterproof: YesUpper Material: PVC
Closure Type: pull OnInsulation Type: None
Metatarsal Guard: NoMidsole Material: PVC
Outsole Material: PVCShank Material: PVC
Footwear Sole Pattern: CleatedColor: Brown
Insulated: NoHeight: 15"
Item: Knee BootsSize: 9
Gender: Men'sToe Type: Plain
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width D, Style Number 51144, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews