Knee Boots, Sz 10, 15" H, Br Red, Stl, PR

TINGLEY| Zoro #: G0008181| Mfr #: 93245

$51.04 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedFor Outdoor Traction: YesMidsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008181 Mfr #: 93245
Color: RedFor Outdoor Traction: Yes
Midsole Material: PVCUpper Material: PVC
Outsole Material: PVCFootwear Sole Pattern: Chevron
Metatarsal Guard: NoWaterproof: Yes
Size: 10Height: 15"
Resists: Fats, Acids, Hydrocarbons, Caustics, ChemicalsItem: Knee Boots
Toe Type: SteelInsulated: No
Insulation Type: NoneGender: Men's
Shank Material: PVCStandards: ASTM F2413 M/I/75/C/75 EH
Closure Type: pull OnCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width D, Style Number 93245, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 EH, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews