STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Knee Boots, Sz 10, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0223045| Mfr #: 51244

$24.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F2413-05 M/I/75/C/75
Footwear Sole Pattern: Cleated
Upper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223045 Mfr #: 51244
Standards: ASTM F2413-05 M/I/75/C/75Footwear Sole Pattern: Cleated
Upper Material: PVCClosure Type: pull On
Insulation Type: NoneWaterproof: Yes
Metatarsal Guard: NoHeight: 15"
Toe Type: SteelMidsole Material: PVC
Outsole Material: PVCGender: Men's
Color: BrownInsulated: No
Shank Material: RubberSize: 10
Resists: Fats, Certain Acids, Hydrocarbons, Caustics and Other ChemicalsCountry of Origin (subject to change): China

Description

Knee Boots, Men's, Size 10, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Rubber, Height 15 In., Brown, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Fats, Certain Acids, Hydrocarbons, Caustics and Other Chemicals, Standards ASTM F2413-05 M/I/75/C/75, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews