KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Sz 10, 15"H, Brick Red, Plain, PR

TINGLEY| Zoro #: G1734643| Mfr #: 93145

$41.75 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Upper Material: PVC
Closure Type: pull On
Waterproof: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734643 Mfr #: 93145
Upper Material: PVCClosure Type: pull On
Waterproof: YesToe Type: Plain
Color: RedMetatarsal Guard: No
Height: 15"Footwear Sole Pattern: Chevron
Insulated: NoGender: Men's
Item: Knee BootsMidsole Material: PVC
Size: 10Standards: ASTM F2413 M/I/75/C/75 EH
Outsole Material: PVCShank Material: PVC
Insulation Type: NoneCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width D, Style Number 93145, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413 M/I/75/C/75 EH, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews