Knee Boots, Sz 12, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0223063| Mfr #: 51244

$26.89 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: Rubber
Footwear Sole Pattern: Cleated
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223063 Mfr #: 51244
Shank Material: RubberFootwear Sole Pattern: Cleated
Item: Knee BootsToe Type: Steel
Insulated: NoUpper Material: PVC
Gender: Men'sInsulation Type: None
Height: 15"Outsole Material: PVC
Standards: ASTM F2413-05 M/I/75/C/75Waterproof: Yes
Resists: Fats, Certain Acids, Hydrocarbons, Caustics and Other ChemicalsMetatarsal Guard: No
Size: 12Midsole Material: PVC
Color: BrownClosure Type: pull On
Country of Origin (subject to change): China

Description

Knee Boots, Men's, Size 12, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Rubber, Height 15 In., Brown, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Fats, Certain Acids, Hydrocarbons, Caustics and Other Chemicals, Standards ASTM F2413-05 M/I/75/C/75, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews