Knee Boots, Sz 13, 15"H, Brick Red, Plain, PR

TINGLEY| Zoro #: G2114472| Mfr #: 93145

$37.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Midsole Material:
Upper Material:
Shank Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114472 Mfr #: 93145
Midsole Material: Upper Material:
Shank Material: Insulation Type:
Closure Type: Footwear Sole Pattern:
Waterproof: Color: Red
Size: 13Insulated:
Outsole Material: Resists:
Toe Type: Metatarsal Guard:
Standards: Height:
Gender: Item:
Country of Origin (subject to change): China

Description

Knee Boots, Men's, Size 13, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Rubber, Height 15 In., Brick Red, Upper Material PVC, Insulated No, Insulation Type None, Waterproof No, Midsole Material Polypropylene, Outsole Material PVC Blend, Footwear Sole Pattern Chevron, Resists Abrasion, Chemical, Slip, Standards ASTM F2413 M/I/75/C/75 EH, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews