SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 14, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0223081| Mfr #: 51244

$26.68 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: YesClosure Type: pull OnSize: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223081 Mfr #: 51244
Waterproof: YesClosure Type: pull On
Size: 14Insulated: No
Toe Type: SteelUpper Material: PVC
Outsole Material: PVCColor: Brown
Gender: Men'sItem: Knee Boots
For Outdoor Traction: YesStandards: ASTM F2413-05 M/I/75/C/75
Footwear Sole Pattern: CleatedResists: Fats, Certain Acids, Hydrocarbons, Caustics and Other Chemicals
Height: 15"Insulation Type: None
Shank Material: RubberMidsole Material: PVC
Metatarsal Guard: NoCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 14, Footwear Width D, Style Number 51244, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews