KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Sz 5, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0222993| Mfr #: 51244

$24.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Upper Material: PVC
Closure Type: pull On
For Outdoor Traction: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222993 Mfr #: 51244
Upper Material: PVCClosure Type: pull On
For Outdoor Traction: YesWaterproof: Yes
Toe Type: SteelMetatarsal Guard: No
Height: 15"Footwear Sole Pattern: Cleated
Insulated: NoGender: Men's
Item: Knee BootsMidsole Material: PVC
Size: 5Color: Brown
Standards: ASTM F2413-05 M/I/75/C/75Outsole Material: PVC
Resists: Fats, Certain Acids, Hydrocarbons, Caustics and Other ChemicalsShank Material: Rubber
Insulation Type: NoneCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width D, Style Number 51244, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews