20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Knee Boots, Sz 6, 15" H, Br Red, Stl, PR

TINGLEY| Zoro #: G0008224| Mfr #: 93245

$58.49 /pr

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008224 Mfr #: 93245
Insulation Type: NoneUpper Material: PVC
Insulated: NoStandards: ASTM F2413 M/I/75/C/75 EH
Toe Type: SteelColor: Red
Midsole Material: PVCFor Outdoor Traction: Yes
Shank Material: PVCWaterproof: Yes
Item: Knee BootsClosure Type: pull On
Metatarsal Guard: NoResists: Fats, Acids, Hydrocarbons, Caustics, Chemicals
Gender: Men'sOutsole Material: PVC
Footwear Sole Pattern: ChevronSize: 6
Height: 15"Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Style Number 93245, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 EH, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews