SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Knee Boots, Sz 7, 15" H, Br Red, Stl, PR

TINGLEY| Zoro #: G0008233| Mfr #: 93245

$48.35 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008233 Mfr #: 93245
Upper Material: PVCMidsole Material: PVC
For Outdoor Traction: YesToe Type: Steel
Closure Type: pull OnGender: Men's
Size: 7Waterproof: Yes
Item: Knee BootsInsulation Type: None
Height: 15"Shank Material: PVC
Standards: ASTM F2413 M/I/75/C/75 EHMetatarsal Guard: No
Resists: Fats, Acids, Hydrocarbons, Caustics, ChemicalsColor: Red
Insulated: NoOutsole Material: PVC
Footwear Sole Pattern: ChevronCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 7, Footwear Width D, Style Number 93245, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 EH, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews