PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Knee Boots, Sz 7, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0223011| Mfr #: 51244

$27.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: YesUpper Material: PVCClosure Type: pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223011 Mfr #: 51244
Waterproof: YesUpper Material: PVC
Closure Type: pull OnInsulation Type: None
Metatarsal Guard: NoMidsole Material: PVC
Outsole Material: PVCFor Outdoor Traction: Yes
Standards: ASTM F2413-05 M/I/75/C/75Shank Material: Rubber
Footwear Sole Pattern: CleatedColor: Brown
Insulated: NoHeight: 15"
Item: Knee BootsSize: 7
Gender: Men'sResists: Fats, Certain Acids, Hydrocarbons, Caustics and Other Chemicals
Toe Type: SteelCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Steel, Brown, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Style Number 51244, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews