Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Knee Boots, Sz 8, 15" H, Br Red, Stl, PR

TINGLEY | Zoro #: G0008242 | Mfr #: 93245

$ 52.49 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0008242 Mfr #: 93245
Size: 8 For Outdoor Traction: Yes
Insulation Type: None Item: Knee Boots
Footwear Sole Pattern: Chevron Insulated: No
Gender: Men's Standards: ASTM F2413 M/I/75/C/75 EH
Height: 15" Midsole Material: PVC
Closure Type: pull On Shank Material: PVC
Waterproof: Yes Toe Type: Steel
Resists: Fats, Acids, Hydrocarbons, Caustics, Chemicals Metatarsal Guard: No
Outsole Material: PVC Color: Red
Upper Material: PVC Country of Origin (subject to change): China

Description

This pair of knee boots from Tingley has been designed to provide maximum comfort, while protecting your feet from hazards. These boots are crafted from PVC and accented with a chevron sole pattern and steel-toe. They are waterproof and can resist fats, acids, hydrocarbons, caustics, chemicals. They come in a brick red color, are size 8 and 15\ tall. Standards include: ASTM F2413 M/I/75/C/75 EH."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews